Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Dry-Erase White Board with Lines, 12" x 9", 1 Each
See all 9 items in product family

Chenille Kraft® Dry-Erase White Board with Lines, 12" x 9", 1 Each

Item #: WBB954969

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.39 Save up to 33%
Price: $ 2.95
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Dry-Erase White Board with Lines, 12" x 9", 1 Each

Dry-erase board with lines is great tool for every classroom. The ruled design helps students practice writing.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER9882
    • DESCRIPTIONDry-Erase White Board with Lines
    • WIDTH INCHES12
    • HEIGHT INCHES9
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1 Each
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMEWriting
    • STYLEDry Erase Board
    • BOARD SIZE W X H12" x 9"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!