Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® Single Ply Display Board, Corrugated, 36" x 48", White, 25/Carton
See all 120 items in product family

Elmer's® Single Ply Display Board, Corrugated, 36" x 48", White, 25/Carton

Item #: WBB955133

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.25 Save up to 30%
Price: $ 78.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Elmer's® Single Ply Display Board, Corrugated, 36" x 48", White, 25/Carton

Use sturdy foam board when creating sales displays, business presentations, educational projects, and craft projects. Tri-fold design lets the board stand on its own. 100 percent recyclable board is single-ply and corrugated. Smooth surface is perfect for paints, markers, glue, and other embellishments.

Product Specifications

    • BRANDElmer's®
    • MANUFACTURER PART NUMBER730300
    • DESCRIPTIONSingle Ply Display Board
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • PACKAGE QUANTITY25/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMESchool Projects
    • STYLEPresentation Board
    • BOARD SIZE W X H36" x 48"
    • GRADE9 - 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!