Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Math Whiteboard, 2-Sided, 12" x 9", White, 10/Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Chenille Kraft® Math Whiteboard, 2-Sided, 12" x 9", White, 10/Pack

Item #: WBB954948

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $30.95 ea.
2 $26.95 ea.
3+ $25.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Chenille Kraft® Math Whiteboard, 2-Sided, 12" x 9", White, 10/Pack

Whiteboards are perfect for math lab, circle time or individual student practice. Practical two-sided boards feature a permanent math worksheet on one side with plain dry-erase material on the other. Use this handy tool for a variety of addition, subtraction and multiplication exercises. Water-based dry-erase markers are recommended and sold separately. Math whiteboard is designed for students in first-grade to third-grade.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER987610
    • DESCRIPTIONMath Whiteboard
    • WIDTH INCHES12
    • HEIGHT INCHES9
    • SUBJECT(S)Math
    • COLOR FINISHWhite
    • PACKAGE QUANTITY10/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMEMath
    • STYLEDry Erase Board
    • BOARD SIZE W X H12" x 9"
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!