Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Star Calendar Bulletin Board Set, 26" x 31", 165 Pcs/Set

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Trend® Star Calendar Bulletin Board Set, 26" x 31", 165 Pcs/Set

Item #: WBB955539

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.94 ea.
2 $13.09 ea.
3+ $11.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Trend® Star Calendar Bulletin Board Set, 26" x 31", 165 Pcs/Set

Rainbow-bright colors and lots of extras Includes 26" x 31" calendar, 12 month labels, 7 days of the week labels, 4 seasons labels, 2 sets of 33 date markers, 62 special day markers, 7 weather labels, Yesterday/Today/Tomorrow sign, Season/Weather sign, and 4 blank signs for customization. 165 pieces. This set is ideal for kindergarten to second-grade (ages 5 to 8).

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT8194
    • DESCRIPTIONStar Calendar Bulletin Board Set
    • WIDTH INCHES31
    • HEIGHT INCHES26
    • AGE RECOMMENDATION5 to 8
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY165 Pcs/Set
    • STYLEBulletin Board
    • THEMECalendar
    • SUPPLY TYPEClassroom Boards
    • APPLICATIONDecoration
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:68