Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Writing Whiteboard, 2-Sided, 12" x 9", White, 10/Pack
See all 8 items in product family

Chenille Kraft® Writing Whiteboard, 2-Sided, 12" x 9", White, 10/Pack

Item #: WBB954945

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $36.95 Save up to 32%
Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Writing Whiteboard, 2-Sided, 12" x 9", White, 10/Pack

Whiteboards are perfect for learning center time or individual student practice. Practical two-sided boards feature a handwriting worksheet on one side and plain dry-erase material on the back. Each board features an upper and lower case alphabet guideline printed across the top. Handwriting guidelines include a red descender line, dotted midline, and skip line for descending characters. Water-based dry-erase markers are recommended and sold separately. Writing whiteboard is designed for students in preschool to first-grade.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER987710
    • DESCRIPTIONWriting Whiteboard
    • WIDTH INCHES12
    • HEIGHT INCHES9
    • SUBJECT(S)Reading & Writing
    • COLOR FINISHWhite
    • PACKAGE QUANTITY10/Pack
    • APPLICATIONLearning
    • SUPPLY TYPEClassroom Boards
    • THEMEWriting
    • STYLEDry Erase Board
    • BOARD SIZE W X H12" x 9"
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!