Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Apple Cut-Outs, 4-1/2" x 5-1/2", 3 Colors, 36 Pieces/Pack
See all 23 items in product family

Carson-Dellosa® Apple Cut-Outs, 4-1/2" x 5-1/2", 3 Colors, 36 Pieces/Pack

Item #: WBB955017

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.50 Save up to 11%
Price: $4.88
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Apple Cut-Outs, 4-1/2" x 5-1/2", 3 Colors, 36 Pieces/Pack

Use Apple Cutouts to decorate your bulletin board or classroom. Set includes 36 die-cut shapes. Each cutout is printed on heavy cardstock.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER5555
    • DESCRIPTIONApple Cut-Outs
    • WIDTH INCHES4-1/2
    • DEPTH INCHES5-1/2
    • COLOR FINISHRed, Green, Yellow
    • PACKAGE QUANTITY36/Pack
    • SUPPLY TYPEClassroom Decorations
    • THEMEApples
    • STYLEAccents
    • APPLICATIONDecoration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:44