Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Brights on Black Terrific Trimmers Variety Pack, 156' Long, 1 Pack
See all 64 items in product family

Trend® Brights on Black Terrific Trimmers Variety Pack, 156' Long, 1 Pack

Item #: WBB955781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.18 ea.
2 $12.33 ea.
3+ $11.04 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Trend® Brights on Black Terrific Trimmers Variety Pack, 156' Long, 1 Pack

Decorate classrooms and enhance learning environments with durable, Brights on Black Terrific Trimmers in four designs. Versatile, precut and reusable trimmers frame learning displays on bulletin boards, whiteboards and walls with a scalloped design. These trimmers coordinate with Trend bulletin board sets, Classic Accents and Ready Letters for your most dynamic displays. Trimmers are ideal for pre-kindergarten to ninth-grade (ages 3 to 15).

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT92919
    • DESCRIPTIONBrights on Black Terrific Trimmers
    • LENGTH INCHES1872
    • HEIGHT INCHES2-1/4
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Pack
    • SUPPLY TYPEBorders & Trimmers
    • STYLETrimmers
    • THEMEShapes
    • GRADE4 - 8
    • APPLICATIONDecoration
    • LENGTH FEET156

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:66