Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend Classic Accents Shapes, TEPT10907, Precut Smiley Stars, Assorted Colors, 36/Pk

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Trend Classic Accents Shapes, TEPT10907, Precut Smiley Stars, Assorted Colors, 36/Pk

Item #: WBB0955680

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.29 Save up to 21%
Price: $ 4.95
Product Information
Customer Review
Product Q&A
Accessories
Trend Classic Accents Shapes, TEPT10907, Precut Smiley Stars, Assorted Colors, 36/Pk

Add a sense of fun and wonder to every lesson with these pre-cut, smiling stars. Introduce units, inspire creative writing, build an alphabet line, teach patterning and sorting, or use as a fun alternative to notes. Variety pack includes six designs that are ready to use. Smiling stars are designed for teaching students in pre-kindergarten through fourth-grade and ages 3 to 10.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT10907
    • DESCRIPTIONPrecut Smiley Stars
    • HEIGHT INCHES5.5
    • AGE RECOMMENDATION3 to 10
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY36/Pk
    • STYLEAccents
    • SUPPLY TYPEClassroom Decorations
    • THEMEStars
    • GRADEPre K - 3
    • APPLICATIONDecoration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!