Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Cupcakes Classic Accents Variety Pack, 5-1/2" High, 36 Pcs/Pack
See all 21 items in product family

Trend® Cupcakes Classic Accents Variety Pack, 5-1/2" High, 36 Pcs/Pack

Item #: WBB955719

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.40 Save up to 24%
Price: $ 4.12
Product Information
Customer Review
Product Q&A
Accessories
Trend® Cupcakes Classic Accents Variety Pack, 5-1/2" High, 36 Pcs/Pack

Classic Accents Variety Pack includes colorful cupcakes decorated in a variety of six fun designs to add a sense of fun and wonder to every lesson. Use accents to teach counting, sorting, graphing and create games. Inspire fun art projects and label centers, desks, lockers and folders. Versatile designs complement a variety of Trend products, especially other The Bake Shop accents. Each 5-1/2" tall cupcake is pre-cut and ready to use. Cupcakes are ideal for teaching students in pre-kindergarten to sixth-grade (ages 3 to 12).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT10979
    • DESCRIPTIONCupcakes Classic Accents
    • HEIGHT INCHES5-1/2
    • AGE RECOMMENDATION3 to 12
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY36/Pack
    • APPLICATIONDecoration
    • SUPPLY TYPEClassroom Decorations
    • THEMEFood
    • STYLEAccents
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!