Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Holiday Cut-Out Set, 4/Pack
See all 23 items in product family

Carson-Dellosa® Holiday Cut-Out Set, 4/Pack

Item #: WBB955015

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.99 Save up to 17%
Price: $13.25
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Holiday Cut-Out Set, 4/Pack

Accent your classroom theme, encourage good behavior, create awards, and so much more with these colorful cut-outs. Holiday Set covers four major holidays including Halloween with an orange pumpkin with a bright green stem and leaves; Thanksgiving with happy turkey with full tail feathers; Valentine's Day with a red and pink heart; and St. Patrick's Day with a bright green shamrock. Ready-to-use cut-outs are made of die-cut cardstock. Cut-outs are designed for students ages 4 and up.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER144550
    • DESCRIPTIONHoliday Cut-Out Set
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY4/Pack
    • THEMESeasonal
    • GRADEPre K - 3
    • APPLICATIONDecoration
    • STYLEAccents
    • SUPPLY TYPEClassroom Decorations

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed