Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Life Signs ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Trend® Life Signs ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack

Item #: WBB955478

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $21.75 ea.
2 $18.00 ea.
3+ $16.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Trend® Life Signs ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack

Create themed displays with the most popular ARGUS Large Posters in this value-priced combo pack. Display them to motivate students, reinforce positive behavior, and sustain interest in learning. Each poster measures 13-3/8" x 19". Life Signs posters include Share the Road, No Slacking Any Time, Excuse Limit 0, Pass with Hard Work, Enjoy! Life's a winding road, and U Turn in Homework U Get Better Grades. Posters are ideal for teaching students in pre-kindergarten to ninth-grade (ages 3 to 15).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERTA67908
    • DESCRIPTIONLife Signs ARGUS® Posters
    • WIDTH INCHES13-3/8
    • HEIGHT INCHES19
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6/Pack
    • APPLICATIONInspiration
    • SUPPLY TYPEClassroom Decorations
    • THEMEEducational
    • STYLEAccents
    • GRADE4 - 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!