Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson-Dellosa® Star Cut-Outs, 5-1/4" x 5-1/4", Yellow, 36 Pieces/Pack
See all 23 items in product family

Carson-Dellosa® Star Cut-Outs, 5-1/4" x 5-1/4", Yellow, 36 Pieces/Pack

Item #: WBB955016

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.49 Save up to 16%
Price: $3.79
Product Information
Customer Review
Product Q&A
Accessories
Carson-Dellosa® Star Cut-Outs, 5-1/4" x 5-1/4", Yellow, 36 Pieces/Pack

Star cutouts are die-cut shapes to decorate your bulletin board or classroom. Cutouts are printed on heavy cardstock. Ideal as locker tags, game pieces, name plates and rewards.

Product Specifications

    • BRANDCarson-Dellosa®
    • MANUFACTURER PART NUMBER5528
    • DESCRIPTIONStars Cut-Outs
    • WIDTH INCHES5-1/4
    • DEPTH INCHES5-1/4
    • COLOR FINISHYellow
    • PACKAGE QUANTITY36/Pack
    • APPLICATIONDecoration
    • THEMEStars
    • SUPPLY TYPEClassroom Decorations
    • STYLEAccents

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26