Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Think Positively ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack
See all 23 items in product family

Trend® Think Positively ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack

Item #: WBB955499

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.49 Save up to 11%
Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Trend® Think Positively ARGUS® Posters Combo Pack, 13-3/8" x 19", 6/Pack

Think Positively Poster Pack is durable and reusable. Create motivational displays with six eye-catching, posters that reinforce positive behavior and promote character development. One poster features colorful, sharpened pencils and the message, "Surround yourself with who you want to be." Another poster simply features the message, "Be Accepting Be Caring Be Compassionate Be Honest Be Respectful Be Understanding Be You!" in colorful letters. A third poster depicts a person walking in sand leaving footprints and reads, "Wherever you go, you always leave a footprint." A fourth poster with "No one can make you feel inferior without your consent" has two figures facing off, and the smaller one has a muscled shadow and a radiant face. A fifth poster displays talking figures emitting colorful streams with the message, "Kind words are the music of the world." The last poster has bicycling children having fun, and reads, "The journey is the prize." Ideal for prekindergarten to ninth-grade.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERTA67909
    • DESCRIPTIONThink Positively ARGUS® Posters
    • WIDTH INCHES13-3/8
    • HEIGHT INCHES19
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6/Pack
    • THEMEEducational
    • APPLICATIONInspiration
    • STYLEAccents
    • GRADE4 - 8
    • SUPPLY TYPEClassroom Decorations

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed