Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Winning Tickets Classic Accents Variety Pack, 5-1/2" High, 6 Colors, 72 Pcs/Pack
See all 23 items in product family

Trend® Winning Tickets Classic Accents Variety Pack, 5-1/2" High, 6 Colors, 72 Pcs/Pack

Item #: WBB955682

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.29 Save up to 26%
Price: $4.66
Product Information
Customer Review
Product Q&A
Accessories
Trend® Winning Tickets Classic Accents Variety Pack, 5-1/2" High, 6 Colors, 72 Pcs/Pack

Classics Accents Variety Pack includes winning tickets in bright colors: yellow, green, red, purple, pink and blue. Tickets are pre-cut and ready to use. Use them for learning activities, displays and crafts. Design complements Trend bulletin board sets and coordinated decor. 5-1/2" tall. tickets are ideal for teaching students in pre-kindergarten to sixth-grade (ages 3 to 12).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT10971
    • DESCRIPTIONWinning Tickets Classic Accents
    • HEIGHT INCHES5-1/2
    • AGE RECOMMENDATION3 to 12
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY72/Pack
    • GRADEPre K - 3
    • THEMEColors
    • SUPPLY TYPEClassroom Decorations
    • STYLEAccents
    • APPLICATIONDecoration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed