Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RoseArt™ Classic Crayons Caddy, 8 Assorted Colors, 208 Pcs/Box

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

RoseArt™ Classic Crayons Caddy, 8 Assorted Colors, 208 Pcs/Box

Item #: WBB955161

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.95 Save: up to 22%
Price: $34.95
Product Information
Product Q&A
Accessories
RoseArt™ Classic Crayons Caddy, 8 Assorted Colors, 208 Pcs/Box

Crayon Caddy features 13 colored drawers that each hold two eight-packs of colored crayons (included) and one drawer that serves as a crayon sharpener. Two drawers fit on each level. Ideal for children ages 3 and up. Caddy is easy to set up and clean up. The sturdy carrying case design with molded plastic handle makes it easy to carry from room to room. Caddy and drawers are made of plastic. Caddy includes 208 nontoxic wax crayons. Each set of eight colored crayons includes purple, brown, blue, orange, red, green, yellow and black.

Product Specifications

    • BRANDRoseArt™
    • DESCRIPTIONClassic Crayons Caddy
    • TYPEDrawing Supply
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY208/Box
    • MANUFACTURERS PART NUMBERRAI40258AA4
    • STYLECrayon
    • ART TOOLS TYPECrayon - Classic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.