Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Colored Pencils Classpack, 12 Assorted Colors, 240/Box

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Crayola® Colored Pencils Classpack, 12 Assorted Colors, 240/Box

Item #: WBB955276

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.11 Save up to 27%
Price: $42.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Crayola® Colored Pencils Classpack, 12 Assorted Colors, 240/Box

Classpack assortment gives students more than enough colored pencils to go around. The full-length pencils offer thick 3.3mm leads for break-free drawing. Convenient pack makes them easy to store and use. Assortment includes 20 each of 12 different colors. Pencils are certified AP nontoxic.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONColored Pencils Classpack
    • SUBJECT(S)Art
    • AGE RECOMMENDATION6+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY240/Pack
    • MANUFACTURERS PART NUMBER688024
    • SUPPLY TYPEDrawing Supplies
    • LEAD DIAMETER3.3 mm
    • STYLEColored Pencil
    • GRADE4 - 8
    • ART TOOLS TYPEColored Pencil

Customers Who Viewed This Also Viewed