Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Colored Pencils, Sharpened, Assorted, 50/Set

Rollover image to zoom in

Click image to enlarge

Crayola® Colored Pencils, Sharpened, Assorted, 50/Set

Item #: WBB955271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Colored Pencils, Sharpened, Assorted, 50/Set

Full-length pencils with thick 1/8" diameter cores provide hours of break-free drawing. Lay down smooth, nonscratch colors. Presharpened points stay sharp longer and resharpen easier than most colored pencils. Certified AP nontoxic pencils are made from reforested wood and conform to ASTM D-4236.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONColored Pencils
    • SUBJECT(S)Art
    • AGE RECOMMENDATION6+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY50/Pack
    • MANUFACTURERS PART NUMBER684050
    • SUPPLY TYPEDrawing Supplies
    • STYLEColored Pencil
    • GRADE4 - 8
    • LEAD DIAMETER3.3 mm
    • ART TOOLS TYPEColored Pencil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!