Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Construction Paper Crayons Classpack, Nontoxic, 16 Colors, 400/Box
See all 39 items in product family

Crayola® Construction Paper Crayons Classpack, Nontoxic, 16 Colors, 400/Box

Item #: WBB955054

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.96 Save up to 32%
Qty Price
1 $45.95 ea.
2+ $42.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crayola® Construction Paper Crayons Classpack, Nontoxic, 16 Colors, 400/Box

Crayons make bright designs on black and dark construction paper, poster board and craft paper. They provide multiple crayon sets for convenient classroom and group use. Crayons provide true color, no piling, no buildup, or no erasing of crayon layers. Point and barrel are strong, durable, and long-lasting. Crayons are double-wrapped for added strength with the color name on the label and packed in a sturdy, compartmentalized, convenient, reusable Classpack. Each box contains 25 each of 16 colors: pink, red, red-orange, orange, yellow-orange, yellow, yellow-green, green, blue-green, blue, blue violet, violet, red-violet, brown, black and white. Crayons are certified AP nontoxic and conform to ASTM D-4236.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONConstruction Paper Crayons Classpack
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY400/Pack
    • MANUFACTURERS PART NUMBER521617
    • STYLECrayon
    • ART TOOLS TYPECrayon - Classic
    • SUPPLY TYPEDrawing Supplies
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed