Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 58 items in product family

Crayola 525009 Fabric Crayons, 8 Colors/Box

Item #: WBB1141498

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.89
Product Information
Product Q&A
Accessories
Crayola 525009 Fabric Crayons, 8 Colors/Box

Waterproof fabric crayons retain their vivid colors when ironed onto clothing, banners or seasonal projects. Color(s): Assorted; Assortment: Black; Blue; Brown; Green; Orange; Red; Violet; Yellow.

Product Specifications

  • COLOR FINISHAssorted
  • BRANDCrayola®
  • DESCRIPTIONFabric Crayons
  • PACKAGE QUANTITY8/Bx
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
  • TOTAL RECYCLED CONTENT PERCENT0%
  • ASSORTMENTBlack; Blue; Brown; Green; Orange; Red; Violet; Yellow
  • AGE RECOMMENDATIONAges 4 and up
  • COMPLIANCE STANDARDSAP Certified Nontoxic
  • GLOBAL PRODUCT TYPECrayons-Fabric
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.