Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 528059 Construction Paper Crayons, Classpack, Wax, 20 Sets of 8 Colors, 160/Box

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Crayola 528059 Construction Paper Crayons, Classpack, Wax, 20 Sets of 8 Colors, 160/Box

Item #: WBB1141770

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.95 Save up to 23%
Qty Price
1 $43.95 ea.
2+ $39.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola 528059 Construction Paper Crayons, Classpack, Wax, 20 Sets of 8 Colors, 160/Box

Opaque, bright colors provide complete, brilliant coverage on light and dark craft paper, construction paper and cardboard. Sturdy, compartmentalized classpack provides a reusable storage unit. Crayons are standard size. Color(s): Assorted; Assortment: 20 Black; 20 Blue; 20 Brown; 20 Green; 20 Orange;20 Red; 20 Violet; 20 Yellow. Assortment: 20 Black; 20 Blue; 20 Brown; 20 Green; 20 Orange;20 Red; 20 Violet; 20 Yellow.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONConstruction Paper Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY160/Pack
    • MANUFACTURERS PART NUMBER528059
    • GRADEPre K - 3
    • COMPLIANCE STANDARDSAP Certified Nontoxic
    • GLOBAL PRODUCT TYPECrayons-Wax
    • ART TOOLS TYPECrayon - Classic
    • SUPPLY TYPEDrawing Supplies
    • STYLECrayon
    • SPECIAL FEATURES20 Sets of 8 Colors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!