Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola 529765 Washable Window Crayons, 5/Set

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Crayola 529765 Washable Window Crayons, 5/Set

Item #: WBB1141510

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.54 ea.
2 $7.70 ea.
3+ $6.40 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola 529765 Washable Window Crayons, 5/Set

Turn mirrors, windows and other glass surfaces into instant decorations. Goes on smoothly and dries quickly without smudging. Washes off easily. Color(s): Assorted; Assortment: Black; Blue; Green; Red; Yellow.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONWashable Window Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY5/Pack
    • MANUFACTURERS PART NUMBER529765
    • SUPPLY TYPEDrawing Supplies
    • ART TOOLS TYPECrayon - Washable
    • STYLECrayon
    • COMPLIANCE STANDARDSAP Certified Nontoxic
    • GLOBAL PRODUCT TYPECrayons-China Marker
    • ASSORTMENTBlack; Blue; Green; Red; Yellow
    • GRADEPre K - 3
    • WASHABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:68