Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crayola® Multicultural Crayons, Nontoxic, Assorted, 8/Box

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Crayola® Multicultural Crayons, Nontoxic, Assorted, 8/Box

Item #: WBB955033

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $7.60 ea.
2 $4.04 ea.
3+ $2.89 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crayola® Multicultural Crayons, Nontoxic, Assorted, 8/Box

Crayola Regular Multicultural Crayons come in an assortment of skin hues that give a child a realistic palette for coloring their world. These thick crayons are easy to grip. Perfect for little hands. The crayon colors are: black, sepia, peach, apricot, white, tan, mahogany and burnt sienna. Each individual crayon is 3-5/8" long and 5/16" in diameter. These crayons are great for children ages 3 and older.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDCrayola®
    • DESCRIPTIONMulticultural Crayons
    • SUBJECT(S)Art
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY8/Pack
    • MANUFACTURERS PART NUMBER52008W
    • STYLECrayon
    • SUPPLY TYPEDrawing Supplies
    • GRADEPre K - 3
    • ART TOOLS TYPECrayon - Classic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!