Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentel® Oil Pastels Class Pack, 12 Assorted Colors, Set of 432
See all 5 items in product family

Pentel® Oil Pastels Class Pack, 12 Assorted Colors, Set of 432

Item #: WBB955715

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $69.49 Save up to 45%
Qty Price
1-2 $41.95 ea.
3+ $37.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pentel® Oil Pastels Class Pack, 12 Assorted Colors, Set of 432

Ideal set for the classroom setting. Brilliant colored pastels apply smoothly and blend easily for subtle shades, tints and color mixtures. Easy to use for artists of all ages. Acid-free pastels are ideal for use on paper, board or canvas. More vivid than chalk pastels and more resistant to the effects of humidity for longer-lasting drawings. ACMI Certified

Product Specifications

    • BRANDPentel®
    • DESCRIPTIONOil Pastels Class Pack
    • SUBJECT(S)Art
    • AGE RECOMMENDATION3 to 18
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY432/Pack
    • MANUFACTURERS PART NUMBERPHN12CP
    • SUPPLY TYPEDrawing Supplies
    • STYLEOil Pastel
    • GRADE4 - 8
    • ART TOOLS TYPEOil Pastel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed