Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 58 items in product family

Pentel PTS-7 Fabric Pastel Dye Sticks, Assorted, 7/Set

Item #: WBB1141631

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.09
Product Information
Product Q&A
Accessories
Pentel PTS-7 Fabric Pastel Dye Sticks, Assorted, 7/Set

The fun and easy way to transform natural fabrics with dramatic, unique designs. Brilliant, acid-free pigment in easy-to-use die sticks. Simply draw or stencil a design on fabric, cover with soft paper and set by pressing with an iron. Once set, the design is permanent and washable. Color(s): Assorted; Assortment: Black; Cobalt Blue; Green; Orange; Red; White; Yellow.

Product Specifications

  • COLOR FINISHAssorted
  • BRANDPentel®
  • DESCRIPTIONFabric Pastel Dye Sticks
  • PACKAGE QUANTITY24/Set
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
  • TOTAL RECYCLED CONTENT PERCENT0%
  • ASSORTMENTBlack; Cobalt Blue; Green; Orange; Red; White; Yellow
  • COMPLIANCE STANDARDSAP Certified Nontoxic
  • GLOBAL PRODUCT TYPECrayons-Fabric
  • SIZE GROUPStandard
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.