Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Dixon® Prang Tempera Paint, Ready-to-Use, Nontoxic, 16 Oz., Yellow

Item #: WBB955600

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.88 Save: up to 12%
Price: $4.31
Add to list
Product Information
Product Q&A
Accessories
Dixon® Prang Tempera Paint, Ready-to-Use, Nontoxic, 16 Oz., Yellow

Ready-to-Use Liquid Tempera Paint is a nontoxic paint that is safe for even the youngest artist. Translucent laydown lets paper show through for added brightness. Ergonomic plastic bottles allow easy dispensing. Nonsettling formula lets you avoid shaking or stirring. Certified AP nontoxic paint conforms to ASTM standards.

Product Specifications

  • MANUFACTURERS PART NUMBERDIX21603
  • COLOR FINISHYellow
  • BRANDDixon®
  • DESCRIPTIONPrang Tempera Paint 16 oz.
  • PACKAGE QUANTITY1 Each
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.