Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prang 16000 Professional Watercolors,16 Assorted Colors
See all 35 items in product family

Prang 16000 Professional Watercolors,16 Assorted Colors

Item #: WBB1141697

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.53
Product Information
Product Q&A
Accessories
Prang 16000 Professional Watercolors,16 Assorted Colors

Semi-moist transparent watercolor paints contain no wax. Brilliant pigments mix cleanly, flow easily, and stay true. Paint never dries out. White, segmented lid for true color mixing. Color(s): Assorted; Assortment: Black; Blue; Blue Green; Blue Violet; Brown; Green; Orange; Red; Red Orange; Red Violet; Turquoise; Violet; White; Yellow; Yellow Green; Yellow Orange; Chemical Compound: Water Base. Assortment: Black; Blue; Blue Green; Blue Violet; Brown; Green; Orange; Red; Red Orange; Red Violet; Turquoise; Violet; White; Yellow; Yellow Green; Yellow Orange.

Product Specifications

  • BRANDPrang
  • DESCRIPTIONProfessional Watercolors
  • PACKAGE QUANTITY16/Pk
  • TOTAL RECYCLED CONTENT PERCENT0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • COMPLIANCE STANDARDSAP Certified Nontoxic
  • PRE-CONSUMER RECYCLED CONTENT PERCENT 0%
  • CHEMICAL COMPOUNDWater Base
  • GLOBAL PRODUCT TYPEPaints-Watercolor
  • SPECIAL FEATURES16 Colors
  • NUMBER OF COLORS16
  • PACKING TYPEOval Pans
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.