Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Schooltime Fun Sticker Pad, 5-3/4" x 9-1/2", 738 Stickers/Pack
See all 107 items in product family

Trend® Schooltime Fun Sticker Pad, 5-3/4" x 9-1/2", 738 Stickers/Pack

Item #: WBB955610

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.99 Save up to 6%
Price: $3.74
Product Information
Product Q&A
Accessories
Trend® Schooltime Fun Sticker Pad, 5-3/4" x 9-1/2", 738 Stickers/Pack

Themed assortment pad offers a variety of stickers to motivate, reward or collect. Pad contains hundreds of fun, unique stickers from TREND's popular sticker families including Applause Stickers, super shapes Stickers, super spots Stickers, Sparkle Stickers and Foil Bright Stickers. Ideal for prekindergarten to ninth-grade (ages 3 to 15).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT5008
    • DESCRIPTIONSchooltime Fun Stickers Pad
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES9-1/2
    • AGE RECOMMENDATION3 to 15
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY738/Pad
    • STYLEStickers
    • SUPPLY TYPERewards & Incentives
    • GRADE4 - 8

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.