Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® 4" Wooden 3-D Blocks Uppercase Ready Letters, 96 Pcs/Set
See all 48 items in product family

Trend® 4" Wooden 3-D Blocks Uppercase Ready Letters, 96 Pcs/Set

Item #: WBB955727

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.49 Save up to 43%
Price: $ 4.24
Product Information
Customer Review
Product Q&A
Accessories
Trend® 4" Wooden 3-D Blocks Uppercase Ready Letters, 96 Pcs/Set

Lively letters with limitless possibilities! Convenient, reusable, and easy to use. Ready Letters® are great for use on bulletin boards, signs, news boards, showcases, student work displays, alphabet learning activities, banners, labels, and more. Fade-resistant colors. Durable and reusable. Includes 85 uppercase letters, 11 numerals 0-9 in a variety of colors: Red, two blues, two greens, yellow, two purples, pink, brown, orange, teal, and gray. Letters are ideal for teaching students in pre-kindergarten to third-grade (ages 4 to 9).

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT79851
    • DESCRIPTION4" Wooden 3-D Blocks Uppercase Ready Letters
    • HEIGHT INCHES4
    • SUBJECT(S)Reading & Writing
    • AGE RECOMMENDATION3 to 9
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY96/Pack
    • SUPPLY TYPELetters & Numbers
    • STYLELetters
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!