Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trend® Addition Bingo Game, Age 6 & Up, 3 to 36 Players, 1 Box

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Trend® Addition Bingo Game, Age 6 & Up, 3 to 36 Players, 1 Box

Item #: WBB955685

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.25 ea.
2 $11.25 ea.
3+ $9.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Trend® Addition Bingo Game, Age 6 & Up, 3 to 36 Players, 1 Box

Addition Bingo Game teaches students to add sums to 20 with flexible difficulty level for increasing skill. Unique, six-way format adapts to a variety of skill levels, and is a fun learning supplement for small groups or the entire class. Also ideal for learners with disabilities and anyone learning English. Set includes 36 playing cards, more than 200 chips, caller's mat and cards, and a sturdy storage box. Bingo game is designed for teaching students in first-grade to third-grade (ages 6 to 9).

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDTrend®
    • MANUFACTURER PART NUMBERT6069
    • DESCRIPTIONAddition Bingo Game
    • SUBJECT(S)Math
    • AGE RECOMMENDATION6 to 9
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY1 Box
    • SUPPLY TYPEGames & Puzzles
    • STYLEGame
    • GRADEPre K - 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!