Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miniature Flag Base For Single 12 X 18" Flag - Pkg Qty 12
See all 3 items in product family

Miniature Flag Base For Single 12 X 18" Flag - Pkg Qty 12

Item #: WB256876

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.70 each

Sold in packages of 12

Price: $44.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MINIATURE FLAG BASE
These wood bases with ebony finish are specifically designed to hold one miniature flag - best used for table or desktop application. Sold in package quantities of 12, priced per each.

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONWood
    • BRANDAnnin®
    • DESCRIPTIONMiniature Flag Base For Single 12 x 18" Flag
    • MANUFACTURERS PART NUMBER700282
    • PACKAGE QUANTITY1
    • STYLEAccessory
    • ACCESSORY TYPEBase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!