Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durable Slant Ring Reference Binder, 1" Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Durable Slant Ring Reference Binder, 1" Capacity, Black

Item #: WBB38031

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.75 ea.
2 $7.00 ea.
3+ $5.80 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Durable slant ring reference binder, 1 capacity, black

Durable Slant Ring Reference Binder, 1" Capacity, Black Gap Free™ feature prevents ring misalignment so pages turn smoothly. Back-mounted slant rings hold up to 25% more sheets than same size round rings and allow pages to lie flat. Four interior pockets store unbound materials so nothing gets lost.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHBlack
    • BINDER STYLENon-View Binders
    • BRANDAvery®
    • DESCRIPTIONSlant Ring Reference Binder
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY1
    • SHEET CAPACITY220
    • TYPEBinder
    • BINDER MATERIALVinyl
    • BINDER RING SIZE1"
    • COLOR FAMILYBlack
    • BINDER RINGSlant Ring
    • MANUFACTURER PART NUMBER7301
    • BINDER SHEET SIZE8-1/2 X 11

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result