Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Mini Durable View Protect/Store Round Ring Binder, 5-1/2 x 8-1/2, 1" Cap., Black

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Avery® Mini Durable View Protect/Store Round Ring Binder, 5-1/2 x 8-1/2, 1" Cap., Black

Item #: WBB1335947

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.94 ea.
2 $10.10 ea.
3+ $8.80 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Avery® Mini Durable View Protect/Store Round Ring Binder, 5-1/2 x 8-1/2, 1" Cap., Black

Protect and store paper and supplies with ease. Fully enclosed clasped pocket holds paper and other essentials. Water-resistant material protects documents from the elements. Durable construction, Gap FreeTM ring design that prevents gapping and misalignment of rings so sheets don't fall out.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHBlack
    • BINDER STYLEView Binders
    • BRANDAvery®
    • DESCRIPTIONMini Durable View Protect/Store Round Ring Binder
    • INSERTSFront Cover
    • PACKAGE QUANTITY1
    • SHEET CAPACITY175
    • TYPEBinder
    • COLOR FAMILYBlack
    • BINDER RINGRound Ring
    • BINDER MATERIALVinyl
    • BINDER SHEET SIZE5 1/2 x 8 1/2
    • BINDER RING SIZE1"
    • MANUFACTURER PART NUMBER23043

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:44