Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Presstex Grip Punchless Binder W/Spring-Action Clamp, 5/8" Capacity, Light Blue

Rollover image to zoom in

Click image to enlarge

Presstex Grip Punchless Binder W/Spring-Action Clamp, 5/8" Capacity, Light Blue

Item #: WBB37950

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Presstex® Grip Punchless Binder - Light Blue Blue

This sturdy binder is made of acrylic coated pressboard for lasting durability and excellent moisture-resistance. Side positioned spring action clamp holds paper securely. 5/8" capacity holds 125 sheets. Designed for use with 8-1/2" x 11" unpunched sheets.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHLight Blue
    • BINDER STYLEView Binders
    • BRANDAcco Brands
    • DESCRIPTIONPunchless Binder With Spring Clamp
    • NUMBER OF FASTENERS1
    • PACKAGE QUANTITY1
    • SHEET CAPACITY125
    • TOTAL RECYCLED CONTENT PERCENT10 Percent
    • TYPEBinder
    • BINDER MATERIALAcrylic
    • BINDER RING SIZE5/8"
    • BINDER SHEET SIZE8-1/2 X 11
    • COLOR FAMILYBlue
    • MANUFACTURER PART NUMBER42522

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!