Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Light Blue
See all 17 items in product family

Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Light Blue

Item #: WBB1428229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.48 ea.
2 $7.63 ea.
3+ $6.34 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Light Blue

Expandable top and bottom loading pressboard binder for any size project. Retractable storage hooks hang from single point hanging racks or standard hanging files. Adjustable posts allow maximum capacity with minimum storage space. Designed for use with unburst sheets that are still attached in continuous form with accordion fold. Capacity Range [Max]: 6"; Color(s): Light Blue.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHLight Blue
    • BINDER STYLEPost Binders
    • BRANDUniversal®
    • DESCRIPTIONPressboard Hanging Data Binder
    • NUMBER OF FASTENERS2
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT10 Percent
    • TOTAL RECYCLED CONTENT PERCENT0.4
    • TYPEBinder
    • BINDER MATERIALPressboard
    • COLOR FAMILYBlue
    • GLOBAL PRODUCT TYPEBinders-Data
    • BINDER SHEET SIZE14-7/8 x 11
    • BINDER RING SIZE6"
    • MANUFACTURER PART NUMBERUNV15441***

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:68