Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Red
See all 17 items in product family

Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Red

Item #: WBB1428217

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.00 ea.
2 $7.90 ea.
3+ $6.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal Pressboard Hanging Data Binder, 14-7/8 x 11 Unburst Sheets, Red

Expandable top and bottom loading pressboard binder for any size project. Retractable storage hooks hang from single point hanging racks or standard hanging files. Adjustable posts allow maximum capacity with minimum storage space. Designed for use with unburst sheets that are still attached in continuous form with accordion fold. Capacity Range [Max]: 6"; Color(s): Red.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • COLOR FINISHRed
    • BINDER STYLEPost Binders
    • BRANDUniversal®
    • DESCRIPTIONPressboard Hanging Data Binder
    • NUMBER OF FASTENERS2
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT10 Percent
    • TOTAL RECYCLED CONTENT PERCENT0.4
    • TYPEBinder
    • GLOBAL PRODUCT TYPEBinders-Data
    • BINDER SHEET SIZE14-7/8 x 11
    • MANUFACTURER PART NUMBERUNV15443***
    • BINDER RING SIZE6"
    • COLOR FAMILYRed
    • BINDER MATERIALPressboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!