Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue

Universal Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue

Item #: WBB1428068

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.26

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Universal Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue

Binds a report securely and economically. Clothbound hinge for long life. Front Cover Color(s): Light Blue; Back Cover Color(s): Light Blue; Sheet Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDUniversal®
    • COVER MATERIALPressboard
    • DESCRIPTIONPressboard Report Cover
    • FASTENER STYLEProng Fastener
    • MANUFACTURERS PART NUMBERUNV80572***
    • NUMBER OF FASTENERS1
    • PACKAGE QUANTITY1
    • SHEET CAPACITY500
    • SHEET SIZE8-1/2 x 11
    • STYLEPressboard Report Cover
    • TYPEReport Cover
    • COLOR FAMILYBlue
    • CAPACITY RANGE [MAX]3"
    • GLOBAL PRODUCT TYPEReport Covers-Tang/Prong Binding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:26