Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Front Report Covers With Light Blue Leatherine Back Cover, 25 Per Box
See all 81 items in product family

Clear Front Report Covers With Light Blue Leatherine Back Cover, 25 Per Box

Item #: WBB48477

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.58 ea.
2 $22.73 ea.
3+ $21.44 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Clear Front Report Covers With Light Blue Leatherine Back Cover, 25 Per Box

Showcases title sheet. Leatherine™ back cover and spine add color. Report Cover Type: Tang Fastener; Sheet Size: 8 1/2 X 11

Product Specifications

    • BINDING EDGE11" Side
    • BRANDUniversal®
    • COVER MATERIALPlastic
    • FASTENER STYLEProng Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER56101
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY25/Pack
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEPunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • BACK COVER COLOR(S)Blue
    • COVER TYPETang Fastener
    • CAPACITY RANGE [MAX]1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:27