Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Twin Pocket Leatherette-Grained Portfolios, Gray, 25/Box
See all 58 items in product family

Twin Pocket Leatherette-Grained Portfolios, Gray, 25/Box

Item #: WBB48500

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.94 ea.
2 $12.09 ea.
3+ $10.80 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Twin Pocket Leatherette-Grained Portfolios, Gray, 25/Box

Leatherette-grained stock provides a richer look and feel. Business card slot keeps contact information at hand. Inside Pockets: One Back;One Front; Cover Material: Paper Stock

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDEsselte®
    • BUSINESS CARD HOLDERYes
    • COVER MATERIALPaper Stock
    • FRONT COVER COLOR(S)Gray
    • MANUFACTURERS PART NUMBER57505
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY25/Pack
    • SHEET SIZE8-1/2 x 11
    • TYPEPocket Portfolios
    • COLOR FAMILYGray
    • BACK COVER COLOR(S)Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:21