Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Cork Board, Oak Frame, 48"W x 36"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 313 items in product family

Universal® Cork Board, Oak Frame, 48"W x 36"H, Natural

Item #: WBB1319643

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.82 Save up to 21%
Qty Price
1 $60.95 ea.
2+ $58.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Cork Board, Oak Frame, 48"W x 36"H, Natural

Classic design, durability and style in one. Board features 1/32" thick, resilient all-natural cork, attached to a dense fiberboard supported by a 3/4" oak style finish frame with mitered corners. Includes mounting hardware. Board Type: Bulletin; Board Width: 48"; Board Height: 36".

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUniversal®
    • DESCRIPTIONCork Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUNV43604
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed