Balt® Natural Cork-Plate Tackboard with Origin Trim Med Oak 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 310 items in product family

Balt® Natural Cork-Plate Tackboard with Origin Trim Med Oak 36"W x 24"H

Item #: WBB506197

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.32 Save up to 41%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Cork-Plate Tackboard with Origin Trim Med Oak 2'H X 3'W

New Origin™ Trim is a sophisticated blend of materials, adding richness to any environment. Available in silver anodized aluminum, and in medium oak or mahogany solid wood. Cork-Plate surface features 1/4" natural cork bonded to a 1/4" moisture-resistant substrate for superior durability. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONCork-Plate With Oak Trim
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER303OB-02
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!