Balt® VT Logic Tackboard with Presidential Trim - Black 48"W x 36"H
See all 310 items in product family

Balt® VT Logic Tackboard with Presidential Trim - Black 48"W x 36"H

Item #: WBB505933

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.17 Save up to 38%
Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® VT Logic Tackboard with Presidential Trim - Black 3'H X 4'W

Eco-friendly VT Logic natural cork surface is featured with anodized aluminum PresidentialTrim. Available in silver or black. Cradle to Cradle CertifiedCM - Silver. Certified boards incorporate material healthfulness,material reutilization, renewable energy use, water stewardship and social responsibility. Completely recyclable surface is bonded to insulation board for superb tack-holding ability.Surface is durable and self-healing. Made in the USA. TAA compliant. 10 year guarantee.board for superb tack-holding ability. Naturally renewable surface is durable, self-healing, and environmentally responsible. SCSCertified Indoor Advantage Gold and GREENGUARD Children & Schools Certified. Framed in elegant Presidential trim, featuring rounded lengths of anodized aluminum joinedwith curved injection molded plastic corners. Made in the USA. TAA Compliant 10 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONVT Logic With Presidential Trim
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERE301PC-T1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • APPROVALGreenguard® Certified
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!