Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Aarco 2 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 72"W x 48"H

Item #: WBB291097

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,251.95
Product Information
Product Q&A
Accessories
Aarco 2 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 72"W x 48"H

Outdoor Enclosed Aluminum Frame Bulletin Boards Green Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 72"W x 48"H. This is a 2 Door unit.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHBurlap
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERODCC4872RIG
    • PACKAGE QUANTITY1
    • STYLEBulletin Board
    • SUGGESTED USEOutdoor
    • TYPEIlluminated Without Header
    • EXTERIOR DEPTH INCHES4
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged
    • BOARD TYPEVinyl Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.