Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Blue - 96

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Blue - 96"W x 48"H

Item #: WBB290388

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,422.00
Product Information
Product Q&A
Accessories
Aarco 3 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Blue - 96"W x 48"H

Outdoor Enclosed Aluminum Frame Bulletin Boards with a Blue Powder Coated Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 96"W x 48"H. This is a 3 Door unit.

Product Specifications

  • WIDTH INCHES96
  • HEIGHT INCHES48
  • COLOR FINISHBurlap
  • ASSEMBLYAssembled
  • BRANDAarco
  • DESCRIPTIONOutdoor Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLORBlue
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERODCC4896-3RHIB
  • PACKAGE QUANTITY1
  • STYLEBulletin Board
  • SUGGESTED USEOutdoor
  • TYPEIlluminated With Header
  • EXTERIOR DEPTH INCHES4
  • SURFACE MATERIALVinyl
  • BOARD TYPEVinyl Board
  • DOOR TYPEHinged

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.