Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Aluminum Heavy-Duty Telescoping Easel, 66"H, Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Quartet® Aluminum Heavy-Duty Telescoping Easel, 66"H, Black

Item #: WBB980474

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.39 Save up to 48%
Price: $ 99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Aluminum Heavy-Duty Telescoping Easel, 66", Black

Black, heavy-duty aluminum tripod display easel features 1" tubular steel telescoping legs, which allows easel height to adjust from 48"-66". Also includes adjustable display holders. Supports up to 45 lbs. of display weight. Folds for portability and storage. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES33
    • HEIGHT INCHES38 to 66
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONAluminum Heavy-Duty Telescoping Easel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER56E
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does one easel weigh?

Question Asked By: Keith , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result