Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Aluminum Heavy-Duty Telescoping Easel, 66"H, Silver

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Quartet® Aluminum Heavy-Duty Telescoping Easel, 66"H, Silver

Item #: WBB980462

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.39 Save up to 48%
Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Aluminum Heavy-Duty Telescoping Easel, 66", Silver

Popular, telescoping, heavy-duty display easel is made of heavy-gauge aluminum to support larger and heavier materials. The easel legs extend and display holders adjust to customize the positioning of your display.

Product Specifications

    • WIDTH INCHES33
    • HEIGHT INCHES38 To 66
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONAluminum Heavy-Duty Telescoping Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER55E
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does one easel weigh?

Question Asked By: Keith , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:60