Balt® Wood Presentation Easel - Natural
See all 52 items in product family

Balt® Wood Presentation Easel - Natural

Item #: WBB179365

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.98 Save up to 38%
Price: $125.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Wood Presentation Easel - Natural

An attractive and convenient folding easel, the Wood Presentation Easel is ideal for conference and meeting areas. The solid wood-framed easel comes with an oak finish, and features a dry erase surface (39-3/4"H x 27-3/4"W) that doubles as a magnetic bulletin board for added functionality. The surface includes a full-length accessory tray and two flip chart pegs. The easel is adjustable to two heights (60" or 69" high) to provide easier group viewing. The durable wood construction includes rounded corners for safety, and the easel folds flat for compact storage.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES69-1/2
    • BRANDBalt®
    • DESCRIPTIONPresentation Easel
    • FRAME COLORNatural
    • FRAME CONSTRUCTIONWood
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER745
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • BOARD TYPEEasel
    • SURFACE MATERIALPainted Steel
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
54.159.158.180:25