Balt® Storage Mobile Easel - Porcelain
See all 53 items in product family

Balt® Storage Mobile Easel - Porcelain

Item #: WBB179295

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.94 Save up to 33%
Price: $244.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Storage Mobile Easel - Porcelain

The easel features either an unframed and economical melamine dry erase surface, a framed and magnetic surface, or a framed porcelain steel magnetic surface for superior durability. Each surface includes flip chart hooks and removable snap-on hooks for flip or pocket charts. The easel is adjustable to two heights, 58" or 65", and comes standard with four recyclable plastic tubs that fit in the bottom rack for storage. 29"D x 28-1/2"W x 58-65"H overall.

Product Specifications

    • WIDTH INCHES28-1/2
    • DEPTH INCHES29
    • HEIGHT INCHES58 To 65
    • BRANDBalt®
    • DESCRIPTIONStorage Mobile Easel - Porcelain
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER763
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • BOARD TYPEEasel
    • SURFACE MATERIALPorcelain
    • SURFACE COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!