Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Telescoping Display Easel, 64"H, Satin Aluminum

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Ghent® Telescoping Display Easel, 64"H, Satin Aluminum

Item #: WBB1479630

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 51%
Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Telescoping Display Easel, 64"H, Satin Aluminum

Wonderfully productive tools, presentation easels and accessories are a must for brainstorming sessions, meetings and sales conferences. The telescoping legs of this extremely lightweight and portable aluminum easel adjust 30" in height with a minimum of 3" off of the surface and stands a maximum of 64". Nonskid feet and adjustable board holders add to its versatility. Available in either satin or black anodized aluminum and can be used with a markerboard.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES32
    • HEIGHT INCHES64
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONAluminum Telescoping Display Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER1060
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • LIMITED WARRANTY1 Year
    • CONSTRUCTIONAluminum
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!