Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor® 30"W x 40"H Mobile Glass Board

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Luxor® 30"W x 40"H Mobile Glass Board

Item #: WBB1429451

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $327.00 Save up to 28%
Price: $234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor® 30"W x 40"H Mobile Glass Board

Transform your office or conference room with this modern, sleek, mobile writing surface. Provides a smooth writing surface for both wet and dry erase markers. Perfect for marking on top of unique documents. Provides an portable writing surface for smart boards, projectors and flat panel displays.

Features

  • The lock and pivot system allows the glass up to tilt 8° in each direction
  • Tempered 5/16" (8mm) thick glass
  • Will not stain or ghost
  • Steel frame with silver finish
  • 4 Locking non-marring grip swivel casters
  • Board Size: 30"W x 40"HAssembled: 35"W x 24"D x 68"H

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES40
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDLuxor®
    • DESCRIPTIONMobile Glass Marker Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERMGB3040
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • THICKNESS INCHES5/16
    • LIMITED WARRANTYLifetime
    • BOARD TYPEMobile Glassboard
    • SURFACE MATERIALGlass

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Not what i was told

Your review: When I spoke with the sales rep I thought that this was a white board--it is glass--never heard of such. Shipping is expensive so not worth paying to return. A bit more clarity in product description and training of sales staff would help

Pros: n/a

Cons: n/a

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is the glass see-through or is this opaque?

Question Asked By: Bea , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:26