Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Whiteboard Room Divider, 39"W x 64"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Luxor Mobile Whiteboard Room Divider, 39"W x 64"H

Item #: WBB1820314

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Mobile Whiteboard Room Divider, 39"W x 64"H

The Luxor® MD4072W is a brand new double sided mobile whiteboard divider that can help customize any room to fit your unique needs. Board Size: 38.5"W x 64"H. Assembled Size: 42"W x 75"H x 24"D. Weight: 57.36 lbs.

Features:

  • Whiteboard with magnetic surface on both sides
  • Aluminum inner frame with a steel outer frame
  • Easy assembly
  • Includes: (4) casters, (2) with locking brakes
  • 10 year warranty on whiteboard


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES38-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES64
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CASTER4 Casters (2 Locking)
    • DESCRIPTIONMobile Double Sided Magnetic Whiteboard/Room Divider
    • FRAME COLORBlack
    • FRAME MATERIALMetal
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMD4072W
    • PACKAGE QUANTITY1
    • STYLERoom Divider
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $70.00 with this comparable product +
Item #: WB694942MBB
globalindustrial.com
Ships same day.
(0)
$199.95